Zoro Select
Malleable Iron Hex Bushing Class 150
Mfr # 5P512
Zoro # G2275533
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Malleable Iron Hex Bushing Class 150 5P513
- ZORO SELECT Malleable Iron Hex Bushing Class 150 5P508
- ZORO SELECT Malleable Iron Hex Bushing Class 150 5P528
- ZORO SELECT No Hub Blind Plug, Cast Iron, 4 in, Socket 222486
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum ZUSA-PF-14897
- ZORO SELECT Reducer, 150, 1 In. x 1/4 In. 783Y90
- ZORO SELECT 45 Double Wye, Cast Iron, Socket, Black SVFDBC32
- ZORO SELECT 3/8" Black Forged Steel Coupling 1MNW8
- ZORO SELECT Flange, Steel, Weld Neck, 1 1/4" Pipe Size BULK-PF-500
- ANVIL 3" x 2" Malleable Iron Reducer Coupling 0310091004
- ZORO SELECT Malleable Iron Coupling Class 300 1LBY6
- Zoro Select Fittings