Speedaire
Filter Element
Mfr # 4ZK67
Zoro # G2275576
$109.44
9% off
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removal Of Particles, Water
- Media Type - Air Treatment Sintered Copper
- Type Pneumatic
- For Use with Stock Number 4ZL12, 4ZL14
- Filter Rating - Air Treatment 40 micron
Explore More Products
- SPEEDAIRE Filter Element 4ZK61
- SPEEDAIRE Filter Element 4ZK55
- SPEEDAIRE Compressed Air Filter, 150 psi, 65 cfm 4ZL40
- SPEEDAIRE Filter Element 4ZK68
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W 4ZL52
- SPEEDAIRE Compressed Air Filter, Particulate, 1 in NPT, 425 cfm, 5 micron, 250 psi Max Op Pressure 4ZL10
- SPEEDAIRE Pre-Filter, 7in.H x 5in.W 38XR56
- SPEEDAIRE Compressed Air Filter, 7in.H x 5in.W 38XR57
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W 4ZL47
- PPD Push Lock In-line Filter, 40 ÎĽm. 3mm fittings; bronze filter. Small PPDF-25-03-03-B40
- DEWALT Desiccant Air Cleaner Filter 3/8" DXCM019-0338
- Speedaire Compressed Air Treatment