Zoro Select
Compression Latch, Nonlock, Bl Powder Coat
Mfr # 4RRC6
Zoro # G2276242
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Black Powder Coated
- Finish Black Powder Coated
- Catch/Latch Height 1 1/8 in
- Material Steel
Explore More Products
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat, Catch/Latch Length: 1-7/8" 1XPB3
- ZORO SELECT Compression Latch, Nonlock, Polishd Chrome 4RPZ2
- ZORO SELECT Compression Latch, Keyed, Blk Powder Coat, Locking/Nonlocking: Locking 4RRC3
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat 4RRA4
- ZORO SELECT Compression Latch, Keyed, Blk Powder Coat 4RRA6
- ZORO SELECT Compression Latch, Nonlock, Texturd Chrome 4RRA3
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat 4RRC2
- ZORO SELECT Compression Latch, Nonlocking, Chrome 1XPB2
- ZORO SELECT Compression Latch, Keyed, Blk Powder Coat 4RRC4
- ZORO SELECT Compression Latch, Nonlock, Polishd Chrome 4RPZ4
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat 4RPZ3
- Zoro Select Door Latches