Panduit
30.7" L Heavy Duty Cable Tie BK PK 50
Mfr # BT9LH-L0
Zoro # G2276477
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 120 lb.
- Width - Cable Tie 0.27"
Explore More Products
- PANDUIT 24.7" L Heavy Duty Cable Tie BK PK 50 PLT7LH-L0
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 PLT9LH-L0
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 BT7LH-L0
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 50 MRS2LH-L4
- PANDUIT Cable Tie Mount, Screw Applied, PK100 SGTM3S10-C
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 BT2M-M
- PANDUIT CABLE TIE 7.4 INCH 50LB1.88 INCH BUNDLE DIAMETER, PK 1000 PLT2S-M0
- PANDUIT 34-5/16" L, 5/16" W, natural Plastic Cable Tie, Package Quantity: 100 PLT10LH-C
- PANDUIT Cable Tie, 4.0"L (102mm), Miniature, Nyl PLT1M-L3
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 SG450HG-Q
- AMERICAN WIRE TIE 12"L Double-loop Steel Wire Ties 16BA12
- Panduit Cable Ties