Shop Alternate Products
This Product is Discontinued
Dupont
3XL, Gray, Storm Flap, Zipper (Discontinued)
Mfr # TP199TGY3X0002BN
Zoro # G2276867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3XL
- Color Gray
- Material Tychem(R) 6000 FR
- Fabric Weight 8.2 oz
- Inseam 31 in