Shop Alternate Products
This Product is Discontinued
Westward
Knot Wire Cup Wire Brush, 6" Dia, 0.0230 Wire (Discontinued)
Mfr # 1GBK3
Zoro # G2277204
This Product is Discontinued
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Knotted Wire
- Brush Dia. 6 in