Shop Alternate Products
This Product is Discontinued
Schneider Electric
IEC Miniature Circuit Breaker, 2, 120/240VAC, 2 Pole, DIN Rail Mounting Style, C60N Series (Discontinued)
Mfr # 60137
Zoro # G2277405
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series C60N
- Amps 2
- Number of Poles 2
- AC Voltage Rating 120/240VAC
- Phase 1