Panduit
Wire Duct, Wide Slot, Gray, 4.25 W x 3 D
Mfr # G4X3LG6
Zoro # G2277895
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D F1X4LG6
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft HC3WH6
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 2" x 1' (6-Pack), Light Gray D1.5X2LG6
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 4" x 3" x 1' (6-Pack) NE4X3WH6
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 1" x 1' (6-Pack) G2X1BL6
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D F4X4LG6
- PANDUIT Base Wiring Duct, Type F, Narrow, Adhesive, White, 1" x 3" x 1' (6-Pack) F1X3WH6-A
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 1.5" x 1' (6-Pack) NE1X1.5WH6
- PANDUIT Base Wiring Duct, Type F, Narrow, White, 5" x 5" x 1' (6-Pack) F.5X1WH6
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3 D G1.5X3LG6-A
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft HC4WH6
- Panduit Wire Ducts