Husqvarna
Wet Coring Bit, 3 In, 14 In D, 1 1/4-7
Mfr # Banner-3
Zoro # G2278507
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 3 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Explore More Products
- HUSQVARNA Wet Coring Bit, 2 In, 14 In D, 1 1/4-7 Banner-2
- HUSQVARNA Core Bit, 4-1/2" Bit Dia., 14" Drill Depth B10-4.5
- HUSQVARNA Core Bit Extension, 5/8-11 Thread, 6 In L T-415007
- HUSQVARNA Core Bit Extension, 1-1/4 Thread, 6 In L T-410006
- HUSQVARNA Core Bit, 1" Bit Dia., 10" Drill Depth DRI8-VAC-1
- HUSQVARNA Core Bit, 8" Bit Dia., 14" Drill Depth B10-8
- HUSQVARNA Core Bit, 9" Bit Dia., 14" Drill Depth B10-9
- HUSQVARNA Core Bit, 3-1/2" Bit Dia., 10" Drill Depth DRI8-VAC-3.5
- HUSQVARNA Core Bit, 5-1/2" Bit Dia., 14" Drill Depth B10-5.5
- MILWAUKEE TOOL 5/8"-11 x 12" Core Bit Extension 48-17-6012
- MILWAUKEE TOOL 1-1/4" Diamond Premium Wet Core Bit 48-17-3012
- Husqvarna Drill Bits