Shop Alternate Products
This Product is Discontinued
Stockcap
Rubber Seal Plug, Tab, .703 Dia, PK250 (Discontinued)
Mfr # RSP0703WT
Zoro # G2278586
This Product is Discontinued
Key Features
- Type with Tab
- Material SBR And Natural Rubber
- Plug Dia. 0.703"
- Flange Dia. 0.783"
- Plug Length 0.438"