Zoro Select

Wire Shelving, 24"D x 60"W x 63"H, 4 Shelves, Silver


$161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shelving Type Add-On
  • Width 60"
  • Depth 24"
  • Height 63"
  • Material Stainless Steel
See all product information