Zoro Select
Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 30 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # MSB1-27
Zoro # G2279943
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Shoulder Diameter 6 mm
- Head Type Standard
- Drive Type Slotted
Explore More Products
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 6 mm Shoulder Lg, Stainless Steel, 5 PK MSB4-8
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel MSB2-32
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/4 in Shoulder Lg, Steel, 2 PK Z0721
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5 in Shoulder Lg, 18-8 Stainless Steel STR60151C80
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 25 PK SBIA0370037USA-025BX
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel, 10 PK U07111.031.0025
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK MSB2-9
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 3-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK 2DMX8
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 100 mm Shoulder Lg, Alloy Steel, 5 PK M07111.120.0100
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 4 PK 2DMJ7
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK U51044.050.0150
- Zoro Select Shoulder Bolts