- Home
- /
- Lighting
- /
- Light Bulbs
- /
- HID Light Bulbs
- /
- GE LIGHTING 70W, ED23.5 High Pressure Sodium HID Light Bulb
Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 70W, ED23.5 High Pressure Sodium HID Light Bulb (Discontinued)
Mfr # LU70/D/H/ECO
Zoro # G2280266
This Product is Discontinued
Key Features
- ANSI Code S62
- Bulb Finish Frosted
- Bulb Base Type Mogul Screw (E39)
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Bulb Shape ED23-1/2
Customers Also Purchased
- Brand Current
-
MFR #
LU70/D/H/ECO
-
Zoro #
G2280266
- UPC # 043168726054
- Country of Origin Hungary
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 7-3/4" |
Light Bulb Dia. | 3" |
Max Overall Bulb Length | 7-3/4" |
Overall Length | 7 3/4 in |
Bulb Dia. | 3 in |
Details
ANSI Code | S62 |
Bulb Finish | Frosted |
Bulb Base Type | Mogul Screw (E39) |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Bulb Shape | ED23-1/2 |
Color Rendering Index | 22 |
Average Bulb Life | 24,000 hr. |
Shatter-Resistant | No |
Item | High Pressure Sodium HID Bulb |
Watts | 70 W |
Bulb Color Temp. | 1900K |
Bulb Technology | High Pressure Sodium |
Bulb Type | High Output |
For Enclosed Fixtures | Yes |
Bulb Designation | LU70/D/H/ECO |
Standards | Meets 2012 Lighting Legislation Energy, TCLP Compliant |
Bulb Operating Position | Universal Burning |
Light Appearance | 1000 to 2699K, Very Warm White |
Lumens | 5,950 lm |
Lighting Technology | High Pressure Sodium |
For Use With | Open or Enclosed Fixtures |
Color Temperature | 1900K |
Rated Life | 24,000 hr |
Wattage Equivalency | 70W HPS |
Trade Number | LU70/D/H/ECO |
Light Technology | High Pressure Sodium |
Overall Bulb Base Type | Mogul |
Overall Bulb Shape | ED |
Bulb UL Type | No UL Type |
Voltage | 110 |
Color Tuning | No |
Light Color | White |
Special Features | TCLP Compliant |
Dimmable | No |
Description
High Pressure Sodium HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 in, Bulb Shape ED23-1/2, Color Rendering Index 22, Color Temperature 1900K, Lumens 5,950 lm, Light Technology High Pressure Sodium, Overall Length 7 3/4 in, Shatter-Resistant No, Voltage 110, Watts 70 W, Bulb Finish Frosted, Rated Life 24,000 hr, ANSI Code S62, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant