Justrite
Paints and Inks Cabinet, 40 gal., Red
Mfr # 893011
Zoro # G2280695
$1,543.86
12% off
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$1,350.00
Key Features
- Capacity 40 gal
- Color Red
- Width 43 in
- Depth 18 in
- Height 44 in
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow 891500
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray 896003
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow 891720
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow 890200
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow 890500
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow 896080
- JUSTRITE Corrosive Cabinet, 2.4L Bottles, 19-1/2" H 24080
- JUSTRITE E, CABINET, ACID CMP 16G, SC BLU CRA1905X
- JUSTRITE Corrosive Safety Cabinet, Self-Closing 893082
- JAMCO Flammable Safety Cabinet, 28 Gal., Yellow FS28YP
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 12 gal. 1012M-50
- Justrite Safety Storage