Norton Abrasives
Quick Change Disc, ZircAlO, 4-1/2in, 50G, TS
Mfr # 66261129720
Zoro # G2281011
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Attaching System Speed-Lok Fastener
- Grit 50
- Grade Coarse
- Abrasive Material Zirconia Alumina
Explore More Products
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 3" dia 63642595493
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, Med, TP 66261010448
- NORTON ABRASIVES Quick Change Disc, 60Grit, Twist On/Off 63642595476
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TR 66623335427
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TR, PK50 66261121033
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TS 66623325034
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 1-1/2in, 80G, PK100 66261138620
- NORTON ABRASIVES Quick Change Disc 8834166280
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 150, TR 66623325044
- 3M Disc Sander 28341, 2 in .3 HP 20,000 RPM 28341
- PFERD 4-1/2" x 7/8" POLINOX Fibre-backing disc - Radial - PNL - Aluminum Oxide - 280 grit 5PK 45893
- Norton Abrasives Quick Change Discs