Eaton Bussmann
Time Delay, 250V AC, Not Rated
Mfr # GMD-3-R
Zoro # G2281404
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMD
- Speed Time-Delay
- Amps 3A
- AC Voltage Rating 250V AC
- Visual Indication Indicating
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 60A, LPJ-I Series, 600V AC, 300V DC, 2-3/8" L x 1-1/16" dia LPJ-60SPI
- EATON BUSSMANN Fuse, Fast Acting, 15A, BAF Series, 250V AC, Not Rated, 1-1/2" L x 13/32" dia BAF-15
- EATON BUSSMANN Fuse, Time Delay, 30A, FRS-R, 600V AC, 300V DC, 5 in L x 13/16 in dia Fuse Size, Cylindrical Body FRS-R-30
- EATON BUSSMANN Fuse, Time Delay, 1-6/10A, S505 Series, 250V AC, Not Rated, 20mm L x 5mm dia S505-1.6-R
- EATON BUSSMANN Fuse, Time Delay, 200mA, GDC Series, 250V AC, Not Rated, 20mm L x 5mm dia GDC-200MA
- EATON BUSSMANN Time Delay, 32V AC, 80V DC ANL-400
- EATON BUSSMANN Fuses With Leads - Through Hole Small Dimension Fuse GLX-3
- EATON BUSSMANN Cartridge Fuses 250V 4A Time Delay Glass BK/MDL-4
- EATON BUSSMANN Fuse, Fast Acting, 7A, KLM Series, 600V AC, 600V DC, 1-1/2" L x 13/32" dia KLM-7
- EATON BUSSMANN Fuse, Time Delay, 3-1/2A, FRS-R Series, 600V AC, 300V DC, 5" L x 13/16" dia FRS-R-3-1/2
- EATON BUSSMANN Fuse, Time Delay, 3A, LPN-RK-SP Series, 250V AC, 125V DC, 2" L x 9/16" dia LPN-RK-3SP
- Eaton Bussmann Glass Fuses