Louisville
12 ft Fiberglass Twin Stepladder
Mfr # FM1412HD
Zoro # G2281797
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$495.99
Key Features
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 11
- ANSI Type IAA
- Bottom Width 31 3/4 in
Replacement Parts
Explore More Products
- LOUISVILLE 10 ft Fiberglass Twin Stepladder FM1410HD
- LOUISVILLE 4 ft Fiberglass Twin Stepladder FM1404HD
- LOUISVILLE 6 ft Fiberglass Twin Stepladder FM1406HD
- LOUISVILLE 12 ft Fiberglass Stepladder FXS1412HD
- LOUISVILLE 6 ft Aluminum Stepladder AS4006
- LOUISVILLE 4 ft Aluminum Stepladder AS2104
- LOUISVILLE 5 ft 9 in Aluminum Platform Stepladder AP5004
- LOUISVILLE 4 ft 0.33 in Fiberglass Platform Stepladder FXP1702
- LOUISVILLE 6 ft 2 in Fiberglass Platform Stepladder FCP1403HD
- WERNER 8 ft Fiberglass Twin Stepladder T6008
- BAUER LADDER 6 ft Aluminum Stepladder 20006
- Louisville Ladders