Zoro Select
White PTFE Film Stock 24" L x 12" W x 0.001" Thick
Mfr # G15-1F-12X24
Zoro # G2281977
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material PTFE
- Plastic Thickness 0.001"
- Plastic Width 12"
- Plastic Length 24"
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.750" Thick PS-UHMW-ET-22
- ZORO SELECT PTFE Plastic Sheet 12" L x 12" W x 1/16" Thick BULK-PS-PTFE-667
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 2" Thick BULK-PS-UHMW-260
- ZORO SELECT Beige HDPE Cutting Board 12" L x 48" W x 0.500" Thick 22JM76
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.063" Thick 1ZAT2
- ZORO SELECT Black HDPE Plastic Sheet Stock 24" L x 12" W x 1/4" Thick BULK-PS-PE-834
- ZORO SELECT Off-White UHMW Film Stock 25 ft. L x 3" W x 0.003" Thick 461III-PB-0325
- ZORO SELECT Beige PEEK Sheet Stock 24" L x 24" W x 0.375" Thick 1UTF8
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.188" Thick 1YYJ6
- SUNLITE Polycarbonate multiwall sheet 48 L x 48 W x 193181
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.063" Thick 1ZAH8
- Zoro Select Plastic Sheets