Beck
1-1/4" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331030403
Zoro # G2282126
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 7 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Galvanized Steel
Explore More Products
- BECK 1-1/2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 0331035600
- BECK 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 0331041400
- BECK 1" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 0331025007
- BECK 3/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 0331019802
- BECK 1-1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 0331028803
- BECK 1/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0331000406
- BECK 3/4" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0331021204
- BECK Galvanized Nipple 0331262220
- BECK Galvanized Nipple 0331248609
- LEGEND VALVE 3/4" X 8" GALVANIZED NIPPLE 356-092
- ZORO SELECT 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 160 87710
- Beck Galvanized Pipes