Scotch
Handheld Tape Dispenser, 2 In.
Mfr # H192
Zoro # G2282384
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction Plastic
- Color Gray
- For Use With Self Adhesive Tapes
- Handle Grips Ribbed
Explore More Products
- SCOTCH Packaging Tape Dispenser with Two Rolls of Tape, 1.88 x 54.6yds 3850-2-ST
- SCOTCH Heavy Duty Handheld 2" Tape Dispenser H180
- SCOTCH Dispenser, Tape, Pkg, Hand, Red DP300RD
- SCOTCH Manual Tape Dispenser, 2in. Tapes M920
- SCOTCH 3M™ H150 Scotch® 2" Low-Noise Carton Sealing Tape Dispenser, Gray, 1/Each TD3MH150
- SCOTCH Handheld Tape Dispenser, Pistol, 5-5/8 in. H12
- SCOTCH Scotch MMM1956 22.20 yard Box Lock Dispenser Packaging Tape with Dispenser - Pack of 6 MMM1956
- SCOTCH 3M™ 714 Adhesive Transfer Tape Dispenser, Red, 1/Each TDTF3M714
- SCOTCH Mailer Cushion Kraft 6X9In 7913-5
- BETTER PACKAGES Electric Gummed Tape Dispenser, Auto, 3" BP555eSA
- BERTECH General Purpose Tape Dispenser for Tapes up to 2 In. Wide KTD2
- Scotch Packing Tape & Dispensers