De-Sta-Co
Pneumatic Swing Clamp, 46.5 mm, 94 Lb
Mfr # 89R40-025-2
Zoro # G2283312
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 103
- Material Aluminum
- Operating Temp. -14 to +195 F
- Max. Input Air Pressure (PSI) 145
- Includes Clamp Only: Arm is Sold Separately
Explore More Products
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb 9530-2L
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs 81L25-10100
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb 8116
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb 8115
- DE-STA-CO Pneumatic Clamp, 600 Lb 810-U
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs 81L20-10100
- DE-STA-CO Pneumatic Retractor Clamp 1200-E 1200-E
- DE-STA-CO Pneumatic Swing Clamp Arm 8JG-217-1
- DE-STA-CO Power Cylinder-Type K-30Kn-15Mm Stroke W K3000-15-6-A
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb 9540-2R
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb 8016
- De-Sta-Co Machining Clamps & Accessories