Shop Alternate Products
This Product is Discontinued
Westward
Needle Nose Plier, 6 in., Serrated (Discontinued)
Mfr # 3HZF6
Zoro # G2283513
This Product is Discontinued
Key Features
- Overall Length 6"
- Jaw Width 45/64"
- Features Internal Spring
- Material Chromium Molybdenum Steel
- Number of Pieces 1