Shop Alternate Products
This Product is Discontinued
Gf Piping Systems
1" Socket PVC Pneumatic Ball Valve Inline (Discontinued)
Mfr # 199233085
Zoro # G2283985
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material PVC
- Connection Type Socket/Thread
- Pipe Size 1"
- Max. Pressure 230 psi WOG
- Ball Valve Product Group Actuated