Hubbell
30A Duplex Locking Receptacle 3P 4W 480VAC L16-30R GY
Mfr # MCWF2120
Zoro # G2284165
Free Shipping & Returns
$232.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L16-30
- Voltage 480V AC
- Amps 30
- Color Gray
- Number of Poles 3
Explore More Products
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 125/250VAC HBL2710AR
- HUBBELL 20A Locking Receptacle 3P 4W 250VAC BK HBL7410BG
- HUBBELL 15A Midget Inlet Locking Receptacle 3P 3W 125/250V HBL7486
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY HBL2730AR
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT HBL3325C
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC HBL20418
- HUBBELL 20A Duplex Locking Receptacle 2P 3W 125VAC L5-15R GY MCWF2010
- HUBBELL Twist-Lock®, EdgeConnect™, Flanged Receptacle, 20A 250V, L6-20R, Screwless Terminal HBL2326ST
- HUBBELL 30A Locking Receptacle 3P 4W 600VAC L17-30R GY HBL2740SR
- MARINCO Marinco 4-Wire 12/24V Locking Charging/Trolling System Receptacle 2018BR
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 250VAC HBL2426
- Hubbell Locking Receptacles