Vickers
Hydraulic Valve, 4 Way, 110-120VAC
Mfr # 02-110359
Zoro # G2284208
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 21 gpm
- Max. Pressure - Hydraulic Valves 5,075 psi
- Center Position - Hydraulic Valves Closed
Explore More Products
- VICKERS Hydraulic Valve, 4 Way, Closed, 110-120VAC 859176
- VICKERS 5000Psi 125V-Dc Hydraulic Directional Control Valve DG4V-3-2AL-M-U-DP7-60
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V 02-144984
- VICKERS Hydraulic Directional Control Valves, DG4V-3S-6C-M-FTWL-H5-60 DG4V-3S-6C-M-FTWL-H5-60
- VICKERS HYDRAULIC FLOW CONTROL VALVE DGMFN 3 Y A2W B2W 41
- VICKERS Hydraulic Valve, 4 Way, Open, 24VDC 869575
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V 02-101991
- VICKERS Hydraulic Valve, 4 Way, Open, 24VDC 02-126353
- VICKERS Hydraulic Valve, Proportional, 4 Way, 24VDC 02-135162
- RACOR Rebuild Kit, Dl/Dtlf Master Cnt SK49014
- CHIEF Directional Valve, DO5,115VAC, Tandem D05S-2C-115A-35
- Vickers Hydraulic Valves