Vickers
Hydraulic Valve, 4 Way, Closed, 110-120VAC
Mfr # 859176
Zoro # G2284226
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 21.0 gpm
- Max. Pressure - Hydraulic Valves 5,075 psi
- Center Position - Hydraulic Valves Closed
Explore More Products
- VICKERS 1/4in Npt 24V-DC Hydraulic Solenoid Valve SV3-10-C-6H-24DG
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V 871471
- VICKERS Hydraulic Valve, 4 Way, Open, 24VDC 869575
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V 02-144984
- VICKERS HYDRAULIC FLOW CONTROL VALVE DGMFN 3 Y A2W B2W 41
- VICKERS Hydraulic Directional Control Valves, DG4V-3S-6C-M-FTWL-H5-60 DG4V-3S-6C-M-FTWL-H5-60
- VICKERS 110V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE WFF3DG4S4W012CB60
- VICKERS Hydraulic Throttle Valve, 4 Way, 24VDC 02-353132
- VICKERS Hydraulic Valve, 4 Way, Open, 12VDC 02-126833
- PRINCE Valve, 4 Way, 3/4 In NPT RD2575T4EDA1
- ARO Valve, K Series, K213SS-120-A K213SS-120-A
- Vickers Hydraulic Control Valves