Shop Alternate Products
This Product is Discontinued
Palmetto Packing
Packing Seal, 3/4 Sq In., 25 Ft (Discontinued)
Mfr # VA1389
Zoro # G2284396
Free Shipping & Returns
This Product is Discontinued
Key Features
- Square (In.) 3/4
- Length 25 ft
- Material PTFE/Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300