Shop Alternate Products
This Product is Discontinued
Nupla
Pike Pole, Roof Hook, Fiberglass, 84 In. (Discontinued)
Mfr # 36566
Zoro # G2284581
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Type 2 Tooth, Rubbish/Roof Hook
- Head Material Steel
- Handle Length 7 ft
- Handle Design D
- Handle Material Fiberglass