Shop Alternate Products
This Product is Discontinued
Palmetto Packing
Packing Seal, 3/16 Sq In., 5 Ft (Discontinued)
Mfr # 1007AF
Zoro # G2284755
This Product is Discontinued
Key Features
- Square (In.) 3/16
- Length 5 ft
- Material Acrylic/Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300