Hubbell
Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl
Mfr # HBL1222L
Zoro # G2284913
$39.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Double Pole
- Switch Style Locking
- Amps AC 20 A
- Color Black
- Voltage AC 120 to 277
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Red, Toggl HBL1221R
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 20A HBL1223PL
- HUBBELL Wall Switch, 1-Pole, Wiring Modul, 20A, Ivry SNAP2121INA
- HUBBELL Wall Switch, 15A, Wht, 1/2 HP, 3-Way Switch CSB315W
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl HBL1224L
- HUBBELL Wall Switch, 4-Way, 120/277V, 15A, Brn, Toggl HBL1204
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Black SNAP1201BKNA
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Brown DS115
- HUBBELL Wall Switch, 4-Way, 120/277V, 15A, Gry, Toggl HBL1204GY
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White MS1000NW
- FAITH White Toggle Light Switch, Single Pole Standard Switch, 15 Amp, Grounding Screw, 120V, 10PK SSK2-WH-10
- Hubbell Wall Switches