Steiner
Welding Curtain, 75 ft. W, 5 ft., Olive
Mfr # 301-60-25GR
Zoro # G2284965
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Color Olive
- With Grommet / Without Grommet With Grommet
- Welding Protection Sub-Category Curtains
- Material Weight 12 oz/sq yd
- Standards California Fire Marshal Approved
Explore More Products
- STEINER Welding Screen, 8 ft. W, 6ft, 0.016 in., Red 584HD-338F-6X8
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Orange 538-6X8
- STEINER Welding Strip Curtain, 6 x 6 ft, Amber, PVC 83411
- STEINER Two Panel Connector, For Weld Screen, PK2 54202
- STEINER Welding Curtain, 8 ft. W, 6 ft., Red 384-338F-6X8
- STEINER Welding Screen, 10 ft. W, 6 ft., Orange 538-6X10
- STEINER Welding Curtain, 6 ft. W, 4 ft., Orange 348-4X6
- STEINER Welding Screens, 6 ft H, 8 ft W, Blue 535HD-6X8
- STEINER Welding Strip Curtain, 6 x 8 ft., Blue, PVC 83412B
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC 73423B
- ACCUFORM Welding Screen Frame, EMT Conduit, 8 ft. W PWD302
- Steiner Welding Screens