Zoro Select
PVC EZ Span Repair Coupling, Solvent x Solvent, 2 in Pipe Size
Mfr # 160-508
Zoro # G2285105
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Solvent x Solvent
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1 in Pipe Size 406010BC
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 1/4 in Pipe Size 837-072
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size 406005BC
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4 in Pipe Size 06416
- ZORO SELECT PVC Drum Trap with Cleanout, Hub, 1 1/2 in x 3 in x 6 in Pipe Size 1WKU1
- ZORO SELECT PVC 90 Degree Long Sweep Elbow, Hub, 1-1/2 in Pipe Size 1WJY8
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1 in Pipe Size H435010SRLS
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1-1/4 in Pipe Size CUF012
- ZORO SELECT PVC Cap, Solvent, 3/4 in Pipe Size H447007LS
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. Slip X 1/2 in. D Slip PVC Elbow PVC 02300 0600
- FASTCAP Adhesive Cover Caps Pvc White 9/16 in. 1 Sheet 52 Caps FC.SP.14MM.WH
- Zoro Select Fittings