Parker
Male Elbow, 45deg, Brass, Tube x MNPT, PK10
Mfr # 149F-6-8
Zoro # G2285297
$76.09
5% off
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape 90 Degrees Forged Elbow Adapter
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Explore More Products
- PARKER Union Tee, PFA and PVDF, Flare, 1/2 In. FTC-8
- PARKER Brass Metric Compression Fitting 0124 18 00
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 145F-6-4
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 48F-12-12
- PARKER 3/8" Flare Low Lead Brass Female Flare Connector L66PLNF-6-4
- PARKER Union, 45 deg., Brass, Tube, 1/2 In., PK10 42F-8
- PARKER TRIPLELOK - FERULOK 20 XHBU-S
- PARKER Straight Connector, 45 deg., Flare FSC-8
- PARKER Flare Fittings, Brass, 2-25/32 VS149F-10-8
- EVERFLOW 1/4" Flare 90° Elbow Pipe Fitting; Brass F55-14
- THRIFCO PLUMBING #42R 1/2 Inch x 3/8 Inch Brass Flare Reducer Union 6942015
- Parker Flared Tube Fittings