Zoro Select
Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK
Mfr # U04210.100.0350
Zoro # G2285491
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 3 1/2 in
- Head Width 1 5/8 in
- Drive External Hex
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 90 mm L, 25 PK M04210.200.0090
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK U04006.062.0450
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK U04210.075.0300
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK U04005.125.0450
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK U04211.062.0400
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 10 in L, 5 PK U04006.112.1000
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 10 PK U04210.062.0550
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 in L, 100 PK 6248A325-1
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 150 mm L, 25 PK M04210.160.0150
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 3/4 in L, 25 PK U04005.050.0175
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 in L, 10 PK U04005.075.0300
- Zoro Select Structural Bolts