Zipwall
Dust Barrier System, H to 12Ft, 12Ft Poles
Mfr # SLP2
Zoro # G2286006
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 4 ft 7 in to 12 ft
- Construction Anodized Aluminum With Polycarbonate
- Width 3 1/2 in
- Includes (2) Poles, (2) Sets Of Parts
Explore More Products
- ZIPWALL Dust Barrier System Kit, 12 ft. H, Black ZWTK
- ZIPWALL ZipWall Gripdisk, PK2 GD2
- ZIPWALL Magnetic Door, For Steel Frames, 3ft x 7ft M3070
- ZIPWALL Dust Barrier Door, Clear, 5 Ft x 8-1/2 Ft ZDC
- ZIPWALL Zipwall HD Self-Adhesive Zipper, PK2 HDAZ2
- ZIPWALL Head and Non Skid Plate, White, 8 in. L EPH1
- ZIPWALL Dust Barrier MS4
- TMI Curtain Wall, 8 ft H x 6 ft W 999-00086
- GOFFS Powered Roll-Up Vinyl Door, 8Ftx8Ft G1PV8-8
- ZIPWALL ZipWall Side Clamp, PK2 SC2
- ZIPWALL Rail Crossbars, 4 ft. 1/4 in H, White, PK2 FR2
- Zipwall Curtain Walls