Shop Alternate Products
This Product is Discontinued
Otto
PRO TWO WIRE SURV. KIT (HEAVY DUTY) (Discontinued)
Mfr # V1-10338
Zoro # G2286033
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Black Cycoloy Resin
- Color Black
- Number of Wires 2
- For Use With Motorola GP300
- Features Translucent Acoustic Tube