Labconco
Workstand, 48 x 29 in., 1000 lb. Cap.
Mfr # 3746711
Zoro # G2287078
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,635.99
Key Features
- Color Glacier White
- For Use With 3 ft Demonstration Hoods, 3 ft Paramount Ductless Enclosures, 3 ft Protector Xvs Stations
- Height 27-1/2 in to 34-1/2 in
- Width 36 in
- Load Capacity 4,000 lb
Explore More Products
- LABCONCO Solvent Storage Cabinet, 35-1/2"H, 30"W, Self Close, 800 lb. Load Capacity, White 9903200
- LABCONCO Solvent Storage Cabinet, 35-1/2"H, 36"W, Manual, White, 800 lb. Load Capacity 9902100
- LABCONCO Telescoping Base Stand, Steel, 50-1/2" W 3401004
- HEMCO Fume Hood Base Cabinet, 36in W 53611
- Labconco Fume Hood Cabinets & Stands