- Home
- /
- Safety
- /
- Signs & Labels
- /
- Pipe Markers, Arrow, and Banding Tape
- /
- Pipe Markr, Primary Sludge, Br, 8 In orGrtr
Shop Alternate Products
This Product is Discontinued
Brady
Pipe Markr, Primary Sludge, Br, 8 In orGrtr (Discontinued)
Mfr # 7222-1HV
Zoro # G2287498
This Product is Discontinued
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Primary Sludge
- Height 4 in
- Background Color Brown
- Legend Color White
Customers Also Purchased
- Brand Brady
-
MFR #
7222-1HV
-
Zoro #
G2287498
- UPC # 754473918545
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Length | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Details
Pipe Marker Subject Matter | Other Liquids |
Item | Pipe Marker |
Legend | Primary Sludge |
Background Color | Brown |
Legend Color | White |
Fits Pipe O.D. | 8 in and Larger |
Marker Attachment Style | Self-Adhesive |
Material | vinyl |
Language | English |
Operating Temp. Range | 0 Degrees F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Self-Adhesive | Yes |
Legend Alpha Range | P to S |
Markers per Card | 1 |
Standards | ANSI A13.1-2007 |
Average Outdoor Durability | 8 to 10 yr |
Legend Text Color | White |
With or Without Arrows | Without |
Number of Pipe Markers | 1 |
Pipe Marker Package Type | Card |
Printed Language | English |
Adhesive Style | Permanent |
Glow In The Dark | No |
ISO 14726 | No |
Reflective | No |
Minimum Application Temperature | 0 Degrees F |
ANSI/ASME A13.1 | Yes |
Pipe Marker Legend | Primary Sludge |
Abrasion Resistant | Yes |
Chemical Resistant | Yes |
Weather Resistant | Yes |
NFPA 99, CGA C-9 | No |
Minimum Pipe O.D. | 8 in |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
Minimum Service Temperature | -40 Degrees F |
Adhesive Pipe Marker Format | Die-Cut on Cards |
Humidity Resistant | No |
UV Resistant | No |
Finish | Glossy |
Adhesive Material | Acrylic |
Water Resistant | No |
Pipe Marker Material | Vinyl |
Protective Coating | No Protective Coating |
Thickness | 0.004 in |
Maximum Service Temperature | 180 Degrees F |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Primary Sludge, Legend Text Color White, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows Without