Ntn
Radial Ball Bearing, Open, 60mm Bore Dia
Mfr # 6012C3
Zoro # G2287661
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 60 mm
- Cage Material Steel
- Seal/Shield Type Open
Explore More Products
- NTN NTN 8507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 21 Mm W Single Sealed 8507
- NTN Radial Bearing, Double Seal, 45mm Bore 6309LLUC3/L627
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Double Sealed 6213LLB2A
- NTN NTN 6310ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Double Shielded 6310ZZ
- NTN NTN 6002ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded 6002ZZ
- NTN NTN 6305Z, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Single Shielded 6305Z
- NTN FUC208108 112, Ball Insert Brg 15 In Id X 31496 In Od X 1937 In W, Set Screw FUC208-108 1-1/2
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 14 Mm W; Double Sealed 6204DDU
- NTN RadialDeep Groove Ball Brg 25 Mm Id X 62 Mm Od X 17 Mm W Single Shielded, 6305Z U1 6305Z U1
- NTN NTN 6202LLB15.875, RadialDeep Groove Ball Brg 15875 Mm Id X 35 Mm Od X 11 Mm W Double Sealed, NTN 6202LLB15875 6202LLB15.875
- NTN NTN 6204Z, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Single Shielded 6204Z
- Ntn Radial Ball Bearings