Dayton
3/B120 Banded V-Belt, 123-3/4" Outside Length, 2" Top Width, 3 Ribs
Mfr # 3HFA1
Zoro # G2287975
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B120
- Top Width 2"
- Number of Ribs 3
- Outside Length 123-3/4"
Explore More Products
- DAYTON 5V1320 V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs 13V752
- DAYTON 3/5V1180 Banded V-Belt, 118-3/4" Outside Length, 1-7/8" Top Width, 3 Ribs 13F954
- DAYTON A21 V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs 3GWG4
- DAYTON 6/B128 Banded V-Belt, 131-3/4" Outside Length, 4" Top Width, 6 Ribs 13W367
- DAYTON 3VX235 Cogged V-Belt, 23-1/2" Outside Length, 3/8" Top Width, 1 Ribs 13W535
- DAYTON B147 V-Belt, 150" Outside Length, 21/32" Top Width, 1 Ribs 3GWK3
- DAYTON 4/5V1900 Banded V-Belt, 190-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs 13F997
- DAYTON 2/C128 Banded V-Belt, 132-7/8" Outside Length, 1-3/4" Top Width, 2 Ribs 13W393
- DAYTON 2/3V1060 Banded V-Belt, 106-5/8" Outside Length, 3/4" Top Width, 2 Ribs 11X916
- BESTORQ Aftermarket replacement for 36585 Snapper HZ15420KVE (42" Deck) belt, SPA2400 SPA2400
- DAYTON 5L690 V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs 5L690
- Dayton Power Transmission Belts