Brady
Portable Lockout Kit, Electrical/Valve, 17
Mfr # 99691
Zoro # G2288036
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 120V Snap-On Breaker Lockout (65387), (1) 277 V Lockout Cleat (65404), (1) 3-In-1 Plug Lockout (45842), (1) 480/600 V Lockout Cleat (65406), (1) 480/600V Clamp-On Breaker Lockout (65397), (1) Adjustable Gate Valve Lockout 1 to 6.5 in (64057), (1) Clamp-On Breaker Lockout 120/277 V (65396), (1) Gate Valve Lockout 1 to 2.5 in (65560), (1) Large Universal Valve Lockout (50921), (1) Lockout Belt Pouch (51172), (1) Lockout Duffel Bag (99162), (1) Mini Cable Lockout (50940), (1) Oversized Clamp-On Breaker Lockout (65329), (1) Plug Valve Lockout 0.875 in (113231), (1) Plug Valve Lockout 1.375 in (113232), (1) Small Ball Valve Lockout (65666), (1) Universal Multi-Pole Breaker Lockout (66321), (1) Wall Switch Lockout (65392), (2) Danger Lockout Tags (65520), (2) Steel Lockout Padlock 0.75 in Shackle KD Red (143126)
- Number of Components 17
- Height 10"
- Standards OSHA
- Width 16-1/2"
Explore More Products
- BRADY Portable LockoutKit, Red, Electrical/Valve 99687
- BRADY Lockout Kit, 13 Lockouts, Red 153677
- BRADY Lockout Station, Filled, Valve, 17 In W 105937
- BRADY Lockout Board, Unfilled, Polycarbonate 50990
- BRADY Lockout Station, Electrical/Valve, Filled 105934
- BRADY Padlock Station, 5-11/16" H x 4" W 149173
- BRADY Lockout Station, Filled, Electrical, 1 Lock 3075
- BRADY Brady Danger Hands Off Do Not Operate tag, 2 sided, 10/Pkg, Polyester, 3inW x 5-3/4inH 86522
- BRADY Brady Danger Equipment Locked Out Tag, Two-part Tags With Stubs, Polyester, 25/Pack PLLT2
- BRADY Tag Station, Unfilled, 7-1/2 In H TH2
- ZING Lockout Station, Filled, 3 Padlocks 7113
- Brady Lockout Safety Kits