Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Restraint Lanyard, 20-1/2", 310 lb. Weight Capacity (Discontinued)
Mfr # T8221/
Zoro # G2288246
This Product is Discontinued
Key Features
- Length 20-1/2
- Weight Capacity 310 lb
- Tensile Strength 5000 lb.
- Standards ANSI A10.32
- Number of Legs 1