- Home
- /
- Safety
- /
- Signs & Labels
- /
- Pipe Markers, Arrow, and Banding Tape
- /
- Pipe Marker, Sump Pump Discharge, Yellow
Shop Alternate Products
This Product is Discontinued
Brady
Pipe Marker, Sump Pump Discharge, Yellow (Discontinued)
Mfr # 7280-1
Zoro # G2288408
This Product is Discontinued
Key Features
- Pipe Marker Subject Matter Other Liquids
- Legend Sump Pump Discharge
- Height 2 1/4 in
- Background Color Yellow
- Legend Color Black
Customers Also Purchased
- Brand Brady
-
MFR #
7280-1
-
Zoro #
G2288408
- UPC # 754473362201
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Details
Item | Pipe Marker |
Pipe Marker Subject Matter | Other Liquids |
Legend | Sump Pump Discharge |
Background Color | Yellow |
Legend Color | Black |
Fits Pipe O.D. | 2 1/2 to 7 7/8 in |
Marker Attachment Style | Self-Adhesive |
Material | vinyl |
Language | English |
Standards | ANSI A13.1-2007 |
Operating Temp. Range | 0 Degrees F |
Legend Alpha Range | P to S |
Markers per Card | 1 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Self-Adhesive | Yes |
Average Outdoor Durability | 8 to 10 yr |
Thickness | 0.004 in |
Maximum Service Temperature | 180 Degrees F |
Chemical Resistant | Yes |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
Adhesive Style | Permanent |
Protective Coating | No Protective Coating |
Printed Language | English |
Pipe Marker Material | Vinyl |
ANSI/ASME A13.1 | Yes |
Pipe Marker Package Type | Card |
Adhesive Material | Acrylic |
Pipe Marker Legend | Sump Pump Discharge |
Water Resistant | No |
Maximum Pipe O.D. | 7 7/8 in |
Legend Text Color | Black |
Minimum Pipe O.D. | 2 1/2 in |
Finish | Glossy |
Minimum Application Temperature | 0 Degrees F |
Number of Pipe Markers | 1 |
Abrasion Resistant | Yes |
UV Resistant | No |
Glow In The Dark | No |
Humidity Resistant | No |
With or Without Arrows | Without |
NFPA 99, CGA C-9 | No |
Adhesive Pipe Marker Format | Die-Cut on Cards |
Minimum Service Temperature | -40 Degrees F |
Reflective | No |
Weather Resistant | Yes |
ISO 14726 | No |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sump Pump Discharge, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without