3M Dbi-Sala

Reusable Hinged Roof Anchor


$52.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Anchor Material Steel
  • Tensile Strength 1,800 lb
  • Weight Capacity 310 lb
  • Length 17 in
  • Attachment Point Fixed D-Ring
See all product information