Ruland
Shaft Collar, Clamp, 1Pc, 15mm, 303 SS
Mfr # MCL-15-SS
Zoro # G2288736
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 34 mm
- Dimension Type Metric
- Width 13 mm
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel CL-18-F
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Steel CL-7-F
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Alum MCL-20-A
- RULAND Shaft Collar, Quick Clamp, 1Pc, 6mm, Alum MQCL-6-A
- RULAND Shaft Collar, Quick Clamp, 2-7/8 In, Alum QCL-46-A
- RULAND Shaft Collar, Clamp, 2Pc, 42mm, Alum MSP-42-AN
- RULAND Shaft Collar, Alum, 1 pc, 12mm Bore Dia. ENCL35-12MM-A
- RULAND Shaft Collar, Clamp, 1Pc, 3mm, Steel MCL-3-F
- RULAND Shaft Collar, Clamp, 1Pc, 9mm, Steel MCL-9-F
- RULAND Shaft Collar, Mountable, 1", Aluminum, Clearance Dia.: 2.032" OF-SP-16-A
- CLIMAX METAL PRODUCTS 25mm ID 2Pc Metric Clamp Collar, Stl, Bo M2C-25
- Ruland Couplings, Collars, & Adapters