- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Plug-In Relays
- /
- General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT
Schneider Electric
General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT
Mfr # RPM21B7
Zoro # G2289481
$9.39
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 15A @ 277V
- DC Contact Rating - Relay 15A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
RPM21B7
-
Zoro #
G2289481
- UPC # 785901447801
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.82 in |
Body Width - Relay | 0.83 in |
Body Depth - Relay | 1.06 in |
Overall Height - Relay | 2.13 in |
Body Height | 1.06 in |
Flat Pin Width | 0.18 in |
Overall Depth | 1.82 in |
Body Width | 0.83 in |
Body Depth | 1.54 in |
Details
Item - Relay | General Purpose Relay |
Item | General Purpose Relay |
Coil Volts | 24V AC |
AC Contact Rating - Relay | 15A @ 277V |
DC Contact Rating - Relay | 15A @ 28V |
Base Type - Plug In Relay | Square |
Number of Pins - Relay | 8 |
Contact Form - Relay | DPDT |
Mounting - Relay | Plug In |
Power Consumption - Relay | 1.1 VA |
HP @ 120V | Not Rated |
Contact Material | Silver Alloy |
Features | Plug In Protection Module to Protect Against Electrical Spikes |
Standards | CSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, UL 508, UL Listed |
Status Indicator | Mechanical Flag |
Contact Rating | 15A @ 277VAC/28VDC |
Base Type | Square |
Socket | Mfr. No. RPZF2 |
Pins | 8 |
Contact Form | DPDT |
Push To Test | Lockable |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
HP @ 240V | Not Rated |
Socket Code | D |
Current Rating | 15 A |
Power Consumption | 1.1 VA |
Series | Harmony(TM) RPM Series |
Push-To-Test Method | Lockable |
Environmental Protection | Enclosed |
Maximum Switching Voltage | 250V |
Contact Rating (DC) | 15 A @ 28V |
Mechanical Operating Durability | 10,000,000 |
Push-To-Test Button | Lockable Push Test Button |
Resistance Properties | Shock-Resistant, Vibration-Resistant |
Horsepower @ 240V AC | Not Rated |
Coil Voltage | 24V AC |
Mounting Style | Plug-In |
Relay Mounting Style | Socket |
Horsepower @ 120V AC | Not Rated |
Minimum Operating Temperature | -40 Degrees F |
IP Rating | IP40 |
Maximum Operating Temperature | 131 Degrees F |
Frequency | 50/60 Hz |
Electrical Connection Type | Tab |
Weight | 1.28 oz |
Electrical Operating Durability | 100,000 |
Response Time | 20 msec |
Coil Voltage Type | AC |
Input Voltage | 26.4V AC |
Motor Rated | Not Rated - Not Rated |
Sealing | Enclosed |
Minimum Switching Current | 10 mA |
Number of Pins | 8 |
Coil Resistance | 177 ohm |
Socket Code Configurator | Socket / Square / 8 / 0.18 in |
Contact Rating (AC) | 15 A @ 250V |
Pin Shape | Flat |
Base Shape | Square |
For Use With | Hard-Wired Logic Automated Systems |
Electrical Connection | Quick-Connect |
Dielectric Strength | 1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Coil and Contact with Reinforced, 2,000V AC Between Poles with Basic |
Operating Temp. Range | -40-55°C |
Protection Category | RT I |
Operating Time | 20 ms at nominal voltage |
Switching Voltage | 250 V IEC |
Switching Power | Max 3750 VA; 420 W; Min 170 mW 10 mA, 17 V |
Maximum Switching Capacity | 3750 VA; 420 W |
Mechanical Durability | 10000000 cycles |
Degree Of Protection | IP40 conforming to IEC 60529 |
Device Presentation | Complete product |
Minimum Switching Capacity | 170 mW 10 mA, 17 V |
Electrical Durability | 100000 cycles resistive |
Operating Position | Any position |
Product Certifications | UL; CSA; EAC |
Shock Resistance | 15 gnin operation; 30 gnnot operating |
Test Levels | Level A group mounting |
Pollution Degree | 3 |
Contact Type and Composition | 2 C/O |
Control Circuit Voltage | 24 V AC 50/60 Hz |
Operating Rate | Less than or Equal to 1200 cycles/hour under load; Less than or Equal to 18000 cycles/hour no-load |
Average Coil Consumption in VA | 1.1 60 Hz |
Vibration Resistance | 3 gn +/- 1 mm 10 to 150 Hz)5 cycles in operation; 5 gn +/- 1 mm 10 to 150 Hz)5 cycles not operating |
Resistive Load Current | 15 A 250 V AC; 15 A 28 V DC |
Rated Operational Current | 15 A 277 V AC) UL; 15 A 28 V DC) UL; 15 A 250 V AC) NO IEC; 15 A 28 V DC) NO IEC; 7.5 A 250 V AC) NC IEC; 7.5 A 28 V DC) NC IEC |
Rated Insulation Voltage | 250 V IEC; 300 V CSA; 300 V UL |
Control Type | Lockable test button |
Status LED | Without |
Drop-Out Voltage Threshold | Greater than or Equal to 0.15 Uc AC |
Rated Operational Voltage Limits | 19.2 to 26.4 V AC |
Ambient Air Temperature For Storage | -40 to 185°F (-40 to 85°C) |
Average Coil Resistance | 177 Ohm at 68°F (20°C) +/- 15% |
Utilisation Coefficient | 0.2 |
Conventional Enclosed Thermal Current | 15 A -40 to 131°F (-40 to 55°C) |
Rated Impulse Withstand Voltage | 4 kV 1.2/50 µs |
Product Or Component Type | Plug-in relay |
Series Name | Power |
Ambient Air Temperature For Operation | -40 to 131°F (-40 to 55°C) |
Contacts Material | AgNi |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.18 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 15 A @ 250V, Contact Rating (DC) 15 A @ 28V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.54 in, Body Height 1.06 in, Body Width 0.83 in
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT RPM21BD
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT RPM21P7
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT RPM21F7
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT 783XCXC-24D
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT 783XCXC-12D
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT 750XBXRC-24D
- SCHNEIDER ELECTRIC Relay, 230V AC Coil Volts, Square, 8 Pin, DPDT RPM23P7
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 110V DC Coil Volts, 3 C/O RUMC32FD
- SCHNEIDER ELECTRIC Interface plug-in relay-Zelio RSB-1 RSB1A120JDS
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT RPM22BD
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT 750XBXRC-24A
- Schneider Electric Electrical Relays