- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- 5/16 in Socket Head Cap Screw, Zinc Plated Steel, 13/16 in Length, 25 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
5/16 in Socket Head Cap Screw, Zinc Plated Steel, 13/16 in Length, 25 PK (Discontinued)
Mfr # 1TLB2
Zoro # G2289603
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16 in
- Screw Length 13/16 in
- Drive Type Hex Socket
- Drive Size 3/16 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1TLB2
-
Zoro #
G2289603
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16 in |
Screw Length | 13/16 in |
Drive Size | 3/16 in |
Thread Length | 5/16 in |
Vented Hole Size | Not Vented |
Head Height | 0.312 in |
Min. Thread Length | 5/16 in |
Head Diameter | 0.437 in |
Fastener Length | 13/16 in |
Flange Diameter | Not Applicable |
Vent Hole Diameter | Not Applicable |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex Socket |
Material | Steel |
Finish | Zinc Plated |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC (Coarse) |
Thread Style | Fully Threaded |
Temp. Range | -65 Degrees F to 300 Degrees F |
Rockwell Hardness | C38 to C44 |
Class | 3A |
Thread Direction | Right Hand |
Head Angle (Deg.) | 82 Degrees |
Thread Type | Coarse |
Finish Type | Zinc Plated |
Thread Pitch | Not Applicable |
Maximum Temperature | 300 Degrees F |
Material Type | Steel |
Countersink Angle | 82 Degrees |
Tensile Strength | 150,000 psi |
Special Features | Not Applicable |
Thread Fit | 3A |
Flange Thickness | Not Applicable |
Material Quality Standards | ASTM F835 |
Minimum Temperature | -65 Degrees F |
Head Type | Flat |
Head Shape | Round |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Zinc Plated, Thread Size 5/16 In.-18, Minimum Thread Length 5/16 in, Fastener Length 13/16 in, Head Height 0.312 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable