Metro
Wire Shelf, 18"D x 36"W, Black
Mfr # 1836NBL
Zoro # G2290391
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Material Steel
- Number of Shelves 5
- Color Black
- Finish Epoxy Coated
Explore More Products
- METRO Wire Shelving Unit, 18"D x 48"W x 74-5/8"H, 4 Shelves, Chrome 74P-4,1848NC-4
- METRO Adjustable Wire Shelf, 24"D x 60"W, Chrome A2460NC-4
- METRO Wire Shelf, 18"D x 60"W, Chrome 1860NC-5
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome A366C
- METRO Shelf, Wire , Sup Adj, 24X48, Chrm A2448NC
- METRO Wire Shelf, 18"D x 24"W, Chrome 1824NC
- METRO Wire Shelf, 14x42in, LdCap 800lb 1442NK3
- METRO A316K3 Super Adjustable Super Erecta 4-Shelf seal 3 Wire Stationary Starter Shelving Unit 461A316K3
- METRO A466BC Super Adjustable Chrome 4 Tier Mobile Shelving Unit with Rubber Casters - 21in x 60in x 69in 461A466BC
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Black 2KPL5
- QUANTUM STORAGE SYSTEMS Wire Shelf, 21x24in, LdCap 600lb 2124C
- Metro Wire Shelving