Square D
277VAC Non-Reversing Definite Purpose Contactor 2P 40A
Mfr # 8910DPA42V04
Zoro # G2290732
Free Shipping & Returns
$110.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 50 A
- Action Non-Reversing
- Number of Poles 2
- Reversing No
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.5 in 8910DPA42V02
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 40A, Hz: 50/60 8910DPA43V14
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 30A, Width: 2.5 in 8910DPA33V14
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 60A 8910DPA62V09
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 75A 8910DPA73RV06
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A 8910DPA34V02U1
- SQUARE D 24V 12A 3Pole Mini-Contactor LC1K1210B7
- SQUARE D 110Vac 3P 80A NON-REV CONTACTR LC1D80F7
- SQUARE D 110Vac 3P 25A NON-REV CONTACTR LC1D25F7
- TELEMECANIQUE SENSORS 24V-DC 7-1/2HP AC CONTACTOR LP1D1201BD
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 90A 783XY9
- Square D Definite Purpose Contactors