Zoro Select
Battery Operated Megohmmeter, 1000VDC
Mfr # 5URG2
Zoro # G2290784
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 100/250/500/1000V DC
- Insulation Resistance Range 0.1 megaohm to 10 gigohm
- Accuracy +/-3% + 5 Digits
- Resistance Range 0.1 to 999.9 ohm
- Display Backlit LCD with Bar Graph
Explore More Products
- FLUKE Battery Operated Megohmmeter, 5000VDC FLUKE-1550C
- TRIPLETT Insulation Tester, 250/500/1000V, Analog MG420
- EXTECH Battery Operated Megohmmeter, 5000VDC 380395
- CROPICO Micro-ohmmeter, 1microOhm to 100milliOhm DO4000
- MEGGER Fused Test Leas Set 1002-015
- MEGGER Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms 1006-600
- EXTECH CAT IV Insulation Tester, TRMS MG320
- MEGGER Hand Cranked Megohmmeter, 1000VDC 210170
- AEMC INSTRUMENTS Hand Cranked Megohmmeter, 1000VDC 6503
- EXTECH Milliohm Meter W/Nist, 380560 380560-NIST
- MEGGER Insulation Tester, Digital/Analog LCD MIT2500
- Zoro Select Megohmmeters